Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US425-402

5.00 (4)
Item.#
00517867
Mfr.#
US425-402
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
25
Shaft
Gear cutting shaft
Set Contents
Motors, speed control units, and mounting screws for speed control units
Gear Head Mounting Angle Dimensions (mm)
80
Cycle(Hz)
50/60
Voltage (V)
Single phase 200
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Low speed, high torque transportation equipment
5
From Japan
On 2017-06-07 15:54:09
It is easy to use with connector processing completed. It is a pity that CW / CCW can not switch with SW, but wiring change is easy.
This review is about item#517851.
Move target creation
5
From Japan
On 2015-12-25 17:27:56
Price function satisfaction
This review is about item#00517851.
Vibration device
5
From Japan
On 2015-06-01 14:53:18
Build it.
This review is about item#00517833.
Surface polishing of resin
5
From Japan
On 2013-02-28 09:07:41
Polishing is also not one aspect, and in the case of multiple surfaces it is impossible without changing the angle and speed. Since this type can be chosen as high speed middle speed and low speed, the operator can support the speed numerically.
This review is about item#00517833.