Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US540-001

5.00 (1)
Item.#
00517876
Mfr.#
US540-001
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
90
Cycle(Hz)
50/60
Shaft
Round Shaft
Set Contents
Motor, speed control unit, speed control unit for mounting screws
Maximum Output (W)
37/40(50/60Hz)
Condenser Type
Built-in
Voltage (V)
Single-phase 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automation of manual equipment
5
From Japan
On 2016-06-15 20:33:32
Very good with smooth speed change. Easy to handle.
This review is about item#00517876.