Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US540-002

4.50 (2)
Item.#
00517885
Mfr.#
US540-002
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
90
Cycle(Hz)
50/60
Shaft
Round Shaft
Set Contents
Motor, speed control unit, speed control unit for mounting screws
Maximum Output (W)
37/40(50/60Hz)
Condenser Type
Built-in
Voltage (V)
Single-phase 200
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For small machine tools
4
From Japan
On 2018-02-25 13:24:36
Since the box containing the speed adjustment base was opened a little, if it was pushed in as it was, it seemed that the base was a little slanting, it did not close perfectly, it was hard to close and close it again. Although it is a lack of confirmation here, I thought that I should manage somehow somehow.
This review is about item#517876.
Automation of manual equipment
5
From Japan
On 2016-06-15 20:33:32
Very good with smooth speed change. Easy to handle.
This review is about item#00517876.