Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US560-501C

4.00 (1)
Item.#
00517937
Mfr.#
US560-501C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
359.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Specification
Cable Type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Laboratory instrument
4
From Japan
On 2014-03-05 13:39:56
Rotating by plugging in the power cord, speed can be changed, change of CW, CCW is also easy and useful. Even people who are not used to electrical wiring have no problem.
This review is about item#00517912.