Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US560-502C

4.00 (1)
Item.#
00517946
Mfr.#
US560-502C
Package Qty.
1PC
Ship pack of
1
359.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Specification
Cable Type
Maximum Output (W)
60
Voltage (V)
Single-phase 200
Condenser Type
External
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Pinion shaft
Cycle(Hz)
50/60
Set Contents
Motor, speed control unit, capacitor, speed control unit for mounting screws
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Laboratory instrument
4
From Japan
On 2014-03-05 13:39:56
The power cord rotation Simply slide, speed is also changed, CW, has come in handy change of CCW is also easy. There is no problem with inexperienced people to electrical wiring.
This review is about item#00517912.