Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US590-001C

5.00 (2)
Item.#
00517955
Mfr.#
US590-001C
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Cable Type
Condenser Type
External mounting
Maximum Output (W)
90
Voltage (V)
Single phase 100
Cycle(Hz)
50/60
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Round shaft
Set Contents
Motors, speed control units, condensers, and mounting screws for speed control units
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Everyday use equipment
5
From Japan
On 2018-03-01 08:45:50
Used for automatic transfer machine (replaced with defective product) It was good to return as usual.
This review is about item#00517973.
Sorting work
5
From Japan
On 2013-12-08 21:24:53
I want a lower speed
This review is about item#00517955.