Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US590-002C

5.00 (1)
Item.#
00517964
Mfr.#
US590-002C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
409.99 SGD
ADD TO CART
Shipped after 2018-02-05
Now we ship to...
...see all
Item Feature
Specification
Cable Type
Condenser Type
External
Maximum Output (W)
90
Voltage (V)
Single-phase 200
Cycle(Hz)
50/60
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Round Shaft
Set Contents
Motor, speed control unit, capacitor, speed control unit for mounting screws
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sorting work
5
From Japan
On 2013-12-08 21:24:53
I want a lower speed
This review is about item#00517955.