Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket

Motor and Gear Head Mounting Bracket SOL5M8

5.00 (3)
Item.#
00527502
Mfr.#
SOL5M8
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Aluminum alloy
Size
90 □
Compatible Models
Brushless motor / BX5120 [] (M) - [] S, BX5120 [] (M) -A, BLF512 [] - [] S- ◇, BLF512 [] -A- , BLU590 [] - [], BLU590 [] -A, FBL575 [] W- [] , FBL575 [] WA, FBL5120 [] W- [], FBL5120 [] WA, BLH5100K- [], BLH5100K-A
Weight (g)
270
Caution
Please choose gear cutting shaft type with gear head name to be assembled.
Compatible
BX5120 / BLF512 brushless motor
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor installation
5
From Japan
On 2015-12-25 17:27:07
After all it is exclusive right
This review is about item#06868811.
Motor fixing
5
From Japan
On 2015-05-22 19:14:57
This time I bought the motor for horizontal fixation for the first time Size fit perfectly Fully fixed It is content satisfactory
This review is about item#00527493.
As a mechanical part
5
From Japan
On 2014-05-05 13:06:36
I thank you for the early delivery.
This review is about item#06868793.