Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Pack
  • Speed Control Pack
  • Speed Control Pack

Speed Control Pack SS21M

5.00 (1)
Item.#
00527536
Mfr.#
SS21M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Input Frequency (Hz)
50/60
Input Voltage (V)
100 +/- 10% single phase
Braking Current Duration (sec)
About0.5
Accessories
Circuit, external speed setter, surface connection socket, manual
Functions
Speed ​​control, instantaneous stop
Type
Reed speed control pack
Compatible
[Induction Motor] 4IK25RA (GN) -A, 5IK40RA (GN) -A, [Reversible Motor] 4RK25RA (GN) -A, 5RK40RA (GN) -A, [BS Motor] 4RK25RA (GN) -AM, 5RK40RA (GN) -AM
Caution
Braking current (peak value) depends on the motor to be combined. Adaptable motor model (GN) is a motor combined with gear head.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of noodle machine
5
From Japan
On 2016-07-24 18:03:04
I was in a hurry. Thank you for your prompt response and it was saved. The machine is running smoothly.
This review is about item#00527581.