Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Pack
  • Speed Control Pack
  • Speed Control Pack

Speed Control Pack SS22M

5.00 (1)
Item.#
00527581
Mfr.#
SS22M
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Input Frequency (Hz)
50/60
Braking Current Duration (sec)
About0.5
Input Voltage (V)
Single-phase 200 + 10%
Compatible
[InductionMotor]4IK25RA(GN)-C,5IK40RA(GN)-C,[ReversibleMotor]4RK25RA(GN)-C,5RK40RA(GN)-C,[BSMotor]4RK25RA(GN)-CM,5RK40RA(GN)-CM
Caution
Braking current (peak value) depends on the motor to be combined. Adaptable motor model (GN) is a motor combined with gear head.
Type
Speed​​controlpackalone
Functions
Speed​​control,instantaneousstop
Type
Reed speed control pack
Accessories
Circuit,externalspeedsetter,surfaceconnectionsocket,manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of noodles machine
5
From Japan
On 2016-07-24 18:03:04
It was not quite a hurry. It was saved received quick support us. The machine has been operating smoothly.
This review is about item#00527581.