Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1025S-11

4.00 (1)
Item.#
00538167
Mfr.#
MU1025S-11
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimension
[]104
Maximum Static Pressure (Pa) (50/60Hz)
39/44
50/60 Hz Current (A)
0.14/0.12
Noise Level (dB(A))(50/60Hz)
35/39
Maximun Flow Rate (m3/min)(50/60Hz)
1.2/1.4
Speed Type
Standard Speed
Voltage (V)
100
Frame Thickness (mm)
25
50/60 Hz Input (W)
11/9.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/2900
Input Method
Terminal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.