Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1225M-21

4.00 (1)
Item.#
00538194
Mfr.#
MU1225M-21
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
115
Frame Thickness (mm)
25
50/60 Hz Input (W)
10.5/9
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2250/2600
Input Method
Terminal
Speed Type
Medium Speed
Maximum Static Pressure (Pa) (50/60Hz)
32/31
50/60 Hz Current (A)
0.13/0.11
Noise Level (dB(A))(50/60Hz)
33/37
Maximun Flow Rate (m3/min)(50/60Hz)
1.4/1.7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.