Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1225M-51

4.00 (1)
Item.#
00538212
Mfr.#
MU1225M-51
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
50/60 Hz Input (W)
10(220V) 12(230V)/9.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2250/2600
Input Method
Terminal
Voltage (V)
220/230
Frame Thickness (mm)
25
50/60 Hz Current (A)
0.07/0.07
Noise Level (dB(A))(50/60Hz)
33/37
Maximun Flow Rate (m3/min)(50/60Hz)
1.4/1.7
Speed Type
Medium Speed
Maximum Static Pressure (Pa) (50/60Hz)
32/.31
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.