Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1225S-51

4.00 (1)
Item.#
00538255
Mfr.#
MU1225S-51
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Static Pressure (Pa) (50/60Hz)
49/44
50/60 Hz Current (A)
0.07(220V) 0.08(230V)/0.07
Noise Level (dB(A))(50/60Hz)
36/40
Maximun Flow Rate (m3/min)(50/60Hz)
1.6/1.9
Speed Type
Standard Speed
Voltage (V)
220/230
Frame Thickness (mm)
25
50/60 Hz Input (W)
10.5(220V) 12(230V)/10
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/2950
Input Method
Terminal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.