Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238A-11B

Item.#
00538264
Mfr.#
MU1238A-11B
Package Qty.
1PC
Ship pack of
1
39.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Method
Terminal
Mounting Angle Dimension
[] 119
Maximum Static Pressure (Pa) (50/60Hz)
81/81
50/60 Hz Current (A)
0.21/0.19
Noise Level (dB(A))(50/60Hz)
43/46
Maximun Flow Rate (m3/min)(50/60Hz)
2.7/3
Speed Type
Standard speed
Voltage (V)
100
Frame Thickness (mm)
38
50/60 Hz Input (W)
14/13
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2800/3250