Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238A-21B

Item.#
00538273
Mfr.#
MU1238A-21B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.25 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Flow Rate (m3/min)(50/60Hz)
2.7/3
Speed Type
Standard Speed
Maximum Static Pressure (Pa) (50/60Hz)
81/81
50/60 Hz Current (A)
0.2/0.18
Noise Level (dB(A))(50/60Hz)
43/46
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2800/3250
Input Method
Terminal
Voltage (V)
115
Frame Thickness (mm)
38
50/60 Hz Input (W)
14/13