Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238A-41B

4.00 (1)
Item.#
00538282
Mfr.#
MU1238A-41B
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Noise Level (dB(A))(50/60Hz)
43/46
Maximun Flow Rate (m3/min)(50/60Hz)
2.7/3
Speed Type
Standard speed
Voltage (V)
200
Frame Thickness (mm)
38
50/60 Hz Input (W)
14/13
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2800/3250
Input Method
Terminal
Mounting Angle Dimension
[] 119
Maximum Static Pressure (Pa) (50/60Hz)
81/81
50/60 Hz Current (A)
0.12/0.11
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.