Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238A-51B

Item.#
00538291
Mfr.#
MU1238A-51B
Package Qty.
1PC
Ship pack of
1
40.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Noise Level (dB(A))(50/60Hz)
43/46
Maximun Flow Rate (m3/min)(50/60Hz)
3.7/3
Speed Type
Standard Speed
Maximum Static Pressure (Pa) (50/60Hz)
81/81
50/60 Hz Current (A)
0.1(220V) 0.11(230V)/0.1
50/60 Hz Input (W)
13.5(220V) 16(230V)/13.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2800/3250
Input Method
Terminal
Voltage (V)
220/230
Frame Thickness (mm)
38