Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238B-21B

4.00 (1)
Item.#
00538316
Mfr.#
MU1238B-21B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Static Pressure (Pa) (50/60Hz)
52/52
50/60 Hz Current (A)
0.16/0.15
Noise Level (dB(A))(50/60Hz)
38/40
Maximun Flow Rate (m3/min)(50/60Hz)
2.2/2.5
Speed Type
Medium Speed
Voltage (V)
115
Frame Thickness (mm)
38
50/60 Hz Input (W)
12.5/11.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/2800
Input Method
Terminal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.