Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238B-41B

Item.#
00538325
Mfr.#
MU1238B-41B
Package Qty.
1PC
Ship pack of
1
40.52 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Static Pressure (Pa) (50/60Hz)
52/52
50/60 Hz Current (A)
0.1/0.09
Noise Level (dB(A))(50/60Hz)
38/40
Maximun Flow Rate (m3/min)(50/60Hz)
2.2/2.5
Speed Type
Medium Speed
Voltage (V)
200
Frame Thickness (mm)
38
50/60 Hz Input (W)
12.5/11.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/2800
Input Method
Terminal