Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238L-11B

Item.#
00538343
Mfr.#
MU1238L-11B
Package Qty.
1PC
Ship pack of
1
39.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Noise Level (dB(A))(50/60Hz)
33/32
Maximun Flow Rate (m3/min)(50/60Hz)
1.9/1.8
Speed Type
Low Speed
Maximum Static Pressure (Pa) (50/60Hz)
34/27
50/60 Hz Current (A)
0.11/0.1
50/60 Hz Input (W)
8/7.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2100/2100
Input Method
Terminal
Voltage (V)
100
Frame Thickness (mm)
38