Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU1238L-41B

4.00 (1)
Item.#
00538361
Mfr.#
MU1238L-41B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
50/60 Hz Input (W)
8/7.5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2100/2100
Input Method
Terminal
Voltage (V)
200
Frame Thickness (mm)
38
50/60 Hz Current (A)
0.07/0.06
Noise Level (dB(A))(50/60Hz)
33/32
Maximun Flow Rate (m3/min)(50/60Hz)
1.9/1.8
Speed Type
Low Speed
Maximum Static Pressure (Pa) (50/60Hz)
34/27
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.