Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU825S-13

4.00 (1)
Item.#
00538404
Mfr.#
MU825S-13
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
50/60 Hz Input (W)
9.5/8
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2750/3250
Input Method
Lead wire
Mounting Angle Dimension
[]80
Maximum Static Pressure (Pa) (50/60Hz)
34/49
50/60 Hz Current (A)
0.12/0.1
Noise Level (dB(A))(50/60Hz)
28/35
Maximun Flow Rate (m3/min)(50/60Hz)
0.45/0.55
Speed Type
Standard Speed
Voltage (V)
100
Frame Thickness (mm)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.