Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU825S-43

Item.#
00538422
Mfr.#
MU825S-43
Package Qty.
1PC
Ship pack of
1
38.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
200
Frame Thickness (mm)
25
50/60 Hz Input (W)
9.5/8
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2750/3250
Input Method
Lead wire
Mounting Angle Dimension
[]80
Maximum Static Pressure (Pa) (50/60Hz)
34/49
50/60 Hz Current (A)
0.08/0.07
Noise Level (dB(A))(50/60Hz)
28/35
Maximun Flow Rate (m3/min)(50/60Hz)
0.45/0.55
Speed Type
Standard Speed