Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU925S-11

4.00 (1)
Item.#
00538483
Mfr.#
MU925S-11
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimension
[]92
Maximum Static Pressure (Pa) (50/60Hz)
44/59
50/60 Hz Current (A)
0.12/0.11
Noise Level (dB(A))(50/60Hz)
35/39
Maximun Flow Rate (m3/min)(50/60Hz)
0.95/1.1
Speed Type
Standard speed
Voltage (V)
100
Frame Thickness (mm)
25
50/60 Hz Input (W)
9.5/8
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2600/3000
Input Method
Terminal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation of concrete storage
4
From Japan
On 2017-12-19 15:11:39
It can be used in high humidity environments It is good for sending air inside the cabinet instead of a strong wind
This review is about item#538343.