Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series
  • AC Axial Fan And MU Series

AC Axial Fan And MU Series MU925S-21

Item.#
00538492
Mfr.#
MU925S-21
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.50 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Static Pressure (Pa) (50/60Hz)
44/59
50/60 Hz Current (A)
0.11/0.1
Noise Level (dB(A))(50/60Hz)
35/39
Maximun Flow Rate (m3/min)(50/60Hz)
0.95/1.1
Speed Type
Standard Speed
Voltage (V)
115
Frame Thickness (mm)
25
50/60 Hz Input (W)
9.5/8
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2600/3000
Input Method
Terminal