Buy more than* S$200* and get FREE SHIPPING

  • Silencer
  • Silencer
  • Silencer

Silencer AN110-01

by SMC
4.50 (2)
Item.#
00605376
Mfr.#
AN110-01
Package Qty.
1PC
Ship pack of
1
5.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Effective Sectional Area (mm2)
35
Connection Diameter
1/8
Silence Effect (dB)
21(A)
Allowable Temperature (degreeC)
-10 to 150 (no freezing)
Dimensions A (mm)
34
Weight (g)
17
Type
BC sintered body
Dimensions B (mm)
13
Maximum Working Pressure (MPa)
1.0 (Note that electromagnetic valve's valve-inlet pressure is indicated.)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air measures of the exhaust of the solenoid valve
5
From Japan
On 2016-03-22 17:44:17
It used to air exhaust treatment of the solenoid valve back of the equipment. The sound is also reduced. Also eliminates the air of the projection, is the equipment back is also comfortable.
This review is about item#00605394.
Use to mute
4
From Japan
On 2015-12-16 15:56:51
Small and easy to use
This review is about item#00605394.