NoteBuy more than* S$200* and get FREE SHIPPING

  • Silencer

Silencer AN202-02

by SMC
4.75 (4)
Item.#
00605412
Mfr.#
AN202-02
Package Qty.
1PC
Ship pack of
1
9.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
1.0 (Note that electromagnetic valve's valve-inlet pressure is indicated.)
Type
High noise reduction
Weight (g)
16
Silence Effect (dB)
35(A)
Effective Sectional Area (mm2)
35
Connection Diameter
1/4
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use the vacuum pipe
5
From Japan
On 2016-07-07 08:49:06
Now when the air vent quiet. Is good.
This review is about item#00605473.
The reduction of tire changer of the exhaust air sound
5
From Japan
On 2016-04-17 23:31:36
Because we are using a tire changer in the residential area, because the shoe shoe noisy sound When you put this becomes 1/10 or less, now very quiet! Eight were all replaced.
This review is about item#00605412.
Remodeling of the compressor
4
From Japan
On 2015-09-11 14:55:28
Since the plastic might not be helped, but there is a slight bend, I did not have a straight.
This review is about item#00605412.
For the air vent of the compressor
5
From Japan
On 2009-02-06 21:12:48
Fairly high-pitched noise is generated when the air vent of the air tank. Treble is reduced considerably and is around the eye is a concern put a silencer, volume can be suppressed considerably (to about one-third in the personal sense).
This review is about item#00605473.