Buy more than* S$200* and get FREE SHIPPING

  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series
  • Hand Valve Vh Series

Hand Valve Vh Series VH200-02

by SMC
5.00 (1)
Item.#
00605543
Mfr.#
VH200-02
Package Qty.
1PC
Ship pack of
1
72.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Maximum Working Pressure (MPa)
1.0
Number of Ports
4
Allowable Temperature (degreeC)
-5 to 60 (no freezing)
1 (P) Port Position
Standard (opposite to handle)
Switching Type
3-position closed center
Screw Type
Rc
Piping and Mounting Method
Width, body
Connection Diameter
1/4
Effective Cross-Sectional Area (mm2)(CV Value)
10(0.54)
Body Size
1/4 standard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It switched valve of Eapuresu
5
From Japan
On 2015-06-15 21:56:24
Press began to work well.
This review is about item#00605543.