Buy more than* S$200* and get FREE SHIPPING

  • Hand Valve VH Series

Hand Valve VH Series VH212-02

by SMC
Item.#
00605595
Mfr.#
VH212-02
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.43 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Screw Type
Rc
Piping and Mounting Method
Horizontal panel mount
Body Size
1/4 criteria
Connection Diameter
1/4
1 (P) Port Position
Standard (handle opposite side)
Number of Ports
4
Switching Type
2 position