Buy more than* S$200* and get FREE SHIPPING

  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge
  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge
  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge

Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge AC20-01E

by SMC
Item.#
00606812
Mfr.#
AC20-01E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Dimension G(mm)
30
Dimensions J (mm)
33
Case Guard
None
Structure
Filter Regulator: Relief type
Dimensions M (mm)
3.2
Dimensions p (mm)
65
Flow Rate (l/min (ANR))
500
Dimension H (mm)
24
Body Size
1/8
Dimensions B (mm)
123
Recommended Oil to Use
One turbine oil (ISO VG32)
Dimension Q(mm)
29.5
Dimension K(mm)
12
Weight (kg)
(In the case of standard specification however) 0.75
Component
Filter Regulator + Lubricator (With A Round Shape Pressure Gauge)
Material (case)
Polycarbonate
Screw Type
Rc
Dimensions A (mm)
126
Maximum Working Pressure (MPa)
1.0
Dimensions N (mm)
50
Dimension L (phi mm)
5.5
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Port Size
1/8
Dimension T (mm)
2
Dimensions C (mm)
36
Set Pressure Range (MPa)
0.05 to 0.85
Dimensions L (mm)
5.5
Dimensions E (mm)
41.5
Dimensions D (mm)
80
Dimension F (mm)
43
Specification
Square embedded type pressure gauge (with limit indicator)
Relief Pressure
However set pressure + 0.05MPa , relief flow 0.1l / min (ANR) when