Buy more than* S$200* and get FREE SHIPPING

  • Air filter/Regulator/Lubricator
  • Air filter/Regulator/Lubricator
  • Air filter/Regulator/Lubricator

Air filter/Regulator/Lubricator AC30-02E

by SMC
Item.#
00606916
Mfr.#
AC30-02E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Relief Pressure
Setting pressure +0.05MPa However, during relief flow rate 0.1l/min (ANR)
Recommended Oil to Use
TURBINE OIL (ISO VG32) CLASS 1
Dimension Q(mm)
30.5
Dimension G(mm)
41
Dimensions N (mm)
71
Dimensions p (mm)
66
Filtration Pricision (microm)
5
Dimensions C (mm)
38
Dimensions E (mm)
55
Screw Type
Rc
Dimensions A (mm)
167
Structure
Filter regulator: Relief type
Port Size
1/4
Body Size
3/8
Weight (kg)
0.97 (in the case of standard specifications)
Accessories
Case guard
Dimension L (phi mm)
7
Flow Rate (l/min (ANR))
2000
Set Pressure Range (MPa)
0.05 - 0.85
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
14
Fluid
Air
Dimensions M (mm)
4
Material (case)
Polycarbonate
Dimension T (mm)
3.5
Dimensions B (mm)
153
Dimensions D (mm)
80
Dimension F (mm)
57
Maximum Working Pressure (MPa)
1.0
Component
FILTER + REGULATOR + LUBRICATOR (WITH E PRESSURE GAUGE)
Dimension H (mm)
35
Dimensions L (mm)
7
Specification
Square embedded type pressure gauge (with limit indicator)