Buy more than* S$200* and get FREE SHIPPING

  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge
  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge
  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge
  • Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge

Filter + Regulator + Lubricator, With Squareuare Recessed Pressure Gauge AC30-03E

by SMC
Item.#
00606925
Mfr.#
AC30-03E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Dimensions B (mm)
153
Recommended Oil to Use
TURBINE OIL (ISO VG32) CLASS 1
Dimension Q(mm)
30.5
Dimension K(mm)
14
Accessories
Case guard
Dimensions A (mm)
167
Maximum Working Pressure (MPa)
1.0
Dimensions N (mm)
71
Dimension L (phi mm)
7
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Port Size
3/8
Dimension T (mm)
3.5
Dimensions C (mm)
38
Set Pressure Range (MPa)
0.05 - 0.85
Specification
Square embedded type pressure gauge (with limit indicator)
Relief Pressure
Setting pressure +0.05MPa However, during relief flow rate 0.1l/min (ANR)
Material (case)
Polycarbonate
Screw Type
Rc
Dimensions L (mm)
7
Dimensions E (mm)
55
Dimensions D (mm)
80
Dimension F (mm)
57
Dimension G(mm)
41
Fluid
Air
Case Guard
Included
Structure
Filter regulator: Relief type
Dimensions M (mm)
4
Dimensions p (mm)
66
Flow Rate (l/min (ANR))
2000
Dimension H (mm)
35
Body Size
3/8
Weight (kg)
0.97 (in the case of standard specifications)
Component
FILTER + REGULATOR + LUBRICATOR (WITH E PRESSURE GAUGE)