Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter AF10-M5

by SMC
Item.#
00607354
Mfr.#
AF10-M5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Material (case)
Polycarbonate
Dimensions A (mm)
25
Maximum Working Pressure (MPa)
1.0
Port Size
M5x0.8
Body Size
M5
Weight (kg)
0.06
Drain Retention Capacity (cm3)
2.5
Dimensions B (mm)
67
Assured Withstand Pressure (MPa)
1.5
Dimensions D (mm)
12.5
Case Guard
None
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimension G(mm)
25
Dimensions J (mm)
12.5
Fluid
Air
Dimensions C (mm)
7
Dimensions E (mm)
-