Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, With Bracket
  • Air Filter, With Bracket
  • Air Filter, With Bracket

Air Filter, With Bracket AF20-01B

by SMC
Item.#
00607363
Mfr.#
AF20-01B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimension G(mm)
27
Dimensions J (mm)
5.4
Fluid
Air
Dimensions M (mm)
2.3
Drain Retention Capacity (cm3)
8
Material (case)
Polycarbonate
Filtration Pricision (microm)
5
Dimensions C (mm)
10
Case Guard
None
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Connection Diameter
1/8
Dimensions E (mm)
18
Specification
With Bracket
Dimensions D (mm)
40
Dimension F (mm)
30
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
1.0
Port Size
1/8
Dimension H (mm)
22
Body Size
1/8
Dimensions L (mm)
40
Dimensions B (mm)
97
Adapted Bracket
B-240A
Dimension K(mm)
8.4
Weight (kg)
0.18 (in the case of standard specifications)