Buy more than* S$200* and get FREE SHIPPING

  • Air Pressure Accessories
  • Air Pressure Accessories
  • Air Pressure Accessories

Air Pressure Accessories AF20-02B

by SMC
4.45 (20)
Item.#
00607372
Mfr.#
AF20-02B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (case)
Polycarbonate
Port Size
1/4
Assured Withstand Pressure (MPa)
1.5
Dimension H (mm)
22
Dimensions B (mm)
97
Dimension K(mm)
8.4
Dimensions L (mm)
40
Dimension G(mm)
27
Case Guard
None
Dimension F (mm)
30
Dimensions M (mm)
2.3
Maximum Working Pressure (MPa)
1.0
Specification
With Bracket
Drain Retention Capacity (cm3)
15
Adapted Bracket
B-240A
Dimensions C (mm)
10
Connection Diameter
1/4
Body Size
1/8
Dimensions E (mm)
18
Fluid
Air
Dimensions D (mm)
40
Dimensions J (mm)
5.4
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions A (mm)
40
Weight (kg)
0.22 (in the case of standard specifications)
Filtration Pricision (microm)
5
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Used in the pressure gauge failure of baby compressor
5
From Japan
On 2015-08-25 13:34:40
Used when the pressure gauge of the baby compressor was replaced on their own because of the damage, the compressor air impact wrench, in use in the tire air pressure adjustment. Anyone can be replaced if there is a tool.
This review is about item#10286561.
Corrupted because
3
From Japan
On 2014-12-08 14:34:11
Soft machine mounting brackets
This review is about item#00606821.
Volume control operation air filter
5
From Japan
On 2013-11-23 14:40:55
I was very satisfied.
This review is about item#00607424.
Pressure adjustment of pneumatic equipment
5
From Japan
On 2013-11-05 01:07:16
I was using the previous model, but it was changed to this product due to the failure in many years of use. It is very convenient it is not that the pressure gauge or hook or hit in the compact becomes embedded.
This review is about item#00607643.
Pneumatic devices
4
From Japan
On 2013-05-24 15:30:37
no problem
This review is about item#09467534.
Maintenance of machinery
5
From Japan
On 2013-05-03 22:17:51
Regulator that has been attached to the machine up to now it was replaced because the caterer the air leakage, but I bought because it was still cheap price compared with the price to take from the machine manufacturer price and SMC. Sign up and then the next day kind arrival, we were able to fix the machine. Maker to take one week from three days and ask to SMC. In the case of a special machine, out of balance with the manufacturing process can not work, I want to put in as soon as possible the hand because the production efficiency falls. It was very helpful in that regard.
This review is about item#05691971.
Air removal from the compressor humidity
3
From Japan
On 2013-04-03 17:40:35
Air filter made of smc purchase of third-party well is making is not now thought. Speaking of improvements, it is where hesitation not understand the fine specification at the time of order. In fact, of this order is because those that were purchased last time is not the auto drain specifications. It is always hard can not find in one shot if you enter the If you do not look around model over time.
This review is about item#10286342.
Location where you want to use at a lower pressure than the normal air pressure
5
From Japan
On 2013-02-20 13:14:06
Had been using the old type products, due to the failure, it has been updated to the new type goods. Operability is not a problem at all.
This review is about item#10286674.
For installation on a machine of work
5
From Japan
On 2013-02-05 18:39:38
I use without problems.
This review is about item#09467561.
in the factory
5
From Japan
On 2013-01-17 10:51:59
I buy on the net with confidence so SMC Unlike cheap.
This review is about item#09467525.