Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, With Bracket
  • Air Filter, With Bracket
  • Air Filter, With Bracket

Air Filter, With Bracket AF30-02B

by SMC
Item.#
00607381
Mfr.#
AF30-02B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
8
Specification
With Bracket
Dimensions D (mm)
53
Dimension F (mm)
41
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Port Size
1/4
Dimension H (mm)
23
Filtration Pricision (microm)
5
Accessories
Case guard
Dimensions L (mm)
53
Dimensions B (mm)
129
Adapted Bracket
B-340A
Connection Diameter
1/4
Dimensions E (mm)
16
Dimension G(mm)
40
Dimensions J (mm)
6.5
Fluid
Air
Dimensions M (mm)
2.3
Drain Retention Capacity (cm3)
25
Material (case)
Polycarbonate
Dimensions p (mm)
57
Body Size
3/8
Dimensions C (mm)
14
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Weight (kg)
0.45 (in however, the case of standard specification)