Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, With Bracket
  • Air Filter, With Bracket
  • Air Filter, With Bracket

Air Filter, With Bracket AF40-04B

by SMC
Item.#
00607424
Mfr.#
AF40-04B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Filtration Pricision (microm)
5
Accessories
Case guard
Dimensions L (mm)
70
Dimensions B (mm)
165
Adapted Bracket
B-440A
Dimension K(mm)
10.5
Specification
With Bracket
Dimensions D (mm)
70
Dimension F (mm)
50
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Port Size
1/2
Dimension H (mm)
26
Dimensions p (mm)
73
Body Size
1/2
Dimensions C (mm)
18
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Connection Diameter
1/2
Dimensions E (mm)
17
Dimension G(mm)
54
Dimensions J (mm)
8.5
Fluid
Air
Dimensions M (mm)
2.3
Drain Retention Capacity (cm3)
45
Material (case)
Polycarbonate
Weight (kg)
0.49 (in the case of standard specifications)