Buy more than* S$200* and get FREE SHIPPING

  • Lubricator
  • Lubricator
  • Lubricator

Lubricator AL10-M5

by SMC
Item.#
00607476
Mfr.#
AL10-M5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.42 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimensions C (mm)
26
Dimensions D (mm)
25
Case Guard
None
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Recommended Oil to Use
One turbine oil (ISO VG32)
Dimension G(mm)
35
Dimensions J (mm)
12.5
Minimum Flow Drip (L/min (ANR))
4
Storage Oil Volume (cm3)
7
Material (case)
Polycarbonate
Dimensions B (mm)
77
Screw Type
Metric thread (M5)
Dimensions A (mm)
25
Maximum Working Pressure (MPa)
1.0
Port Size
M5x0.8
Body Size
M5
Weight (kg)
0.07
Overall Length (mm)
77