Buy more than* S$200* and get FREE SHIPPING

  • Lubricator, With Bracket

Lubricator, With Bracket AL30-02B

by SMC
Item.#
00607503
Mfr.#
AL30-02B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Guard
Included
Recommended Oil to Use
Turbine oil (ISO VG32) Class 1
Dimension U(mm)
2.3
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Dimension G(mm)
80
Dimensions J (mm)
26.5
Dimensions N (mm)
40
Dimensions M (mm)
41
Minimum Flow Drip (L/min (ANR))
30
Dimension T (mm)
53
Dimensions B (mm)
142
Dimensions E (mm)
30
Weight (kg)
0.24 (in the case of standard specifications)
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Screw Type
Rc
Dimensions D (mm)
26.5
Dimension S (mm)
6.5
Dimensions A (mm)
53
Port Size
1/4
Body Size
3/8
Storage Oil Volume (cm3)
55
Dimensions C (mm)
38
Dimension r (mm)
6.5
Dimension Q(mm)
23