Buy more than* S$200* and get FREE SHIPPING

  • Lubricator, With Bracket

Lubricator, With Bracket AL40-04B

by SMC
Item.#
00607546
Mfr.#
AL40-04B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Guard
Included
Recommended Oil to Use
Turbine oil (ISO VG32) Class 1
Dimension U(mm)
2.3
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Dimensions B (mm)
176
Dimensions E (mm)
38
Dimensions D (mm)
35
Dimension S (mm)
10.5
Dimensions A (mm)
70
Port Size
1/2
Body Size
1/2
Storage Oil Volume (cm3)
135
Weight (kg)
0.47 (in the case of standard specifications)
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Screw Type
Rc
Dimensions C (mm)
40
Dimension r (mm)
8.5
Dimension Q(mm)
26
Dimension G(mm)
110
Dimensions J (mm)
35
Dimensions N (mm)
54
Dimensions M (mm)
50
Minimum Flow Drip (L/min (ANR))
50
Dimension T (mm)
70