Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator AL50-06

by SMC
Item.#
00607564
Mfr.#
AL50-06
Package Qty.
1PC
Ship pack of
1
77.39 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimensions C (mm)
41
Fluid
Air
Dimensions E (mm)
45
Case Guard
With
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Recommended Oil to Use
Oneturbineoil(ISOVG32)
Dimension G(mm)
110
Dimensions J (mm)
45
Minimum Flow Drip (L/min (ANR))
190
Material (case)
Polycarbonate
Dimensions B (mm)
250
Dimensions D (mm)
45
Screw Type
Rc
Dimensions A (mm)
90
Maximum Working Pressure (MPa)
1
Port Size
41702
Body Size
41702
Weight (kg)
1.06
Storage Oil Volume (cm3)
135