Buy more than* S$200* and get FREE SHIPPING

  • Regulator, Round Pressure Gauge, Bracket
  • Regulator, Round Pressure Gauge, Bracket
  • Regulator, Round Pressure Gauge, Bracket
  • Regulator, Round Pressure Gauge, Bracket

Regulator, Round Pressure Gauge, Bracket AR10-M5BG

by SMC
Item.#
00607591
Mfr.#
AR10-M5BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Pressure gauge is not packed simultaneous and is not attached.
Maximum Working Pressure (MPa)
1.0
Pressure Gauge Connection Diameter
1/16
Set Pressure Range (MPa)
0.05 - 0.7
Dimensions H (phi mm)
26
Dimension U(mm)
2
Dimension r (mm)
4.5
Dimension Q(mm)
30
Dimension K(mm)
0
Dimensions J (mm)
26
Fluid
Air
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions M (mm)
25
Weight (kg)
0.06 (in the case of standard specifications)
Specification
With bracket and square embedded type pressure gauge (no limit indicator)
Assured Withstand Pressure (MPa)
1.5
Structure
Relief type
Dimension T (mm)
40
Dimensions C (mm)
11
Dimensions B (mm)
58
Dimensions D (mm)
12.5
Dimension S (mm)
6.5
Dimension F (mm)
M18x1
Dimensions A (mm)
25
Port Size
M5x0.8
Body Size
M5
Dimensions N (mm)
28
Overall Length (mm)
58
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)