Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR20-01BE

by SMC
Item.#
00607607
Mfr.#
AR20-01BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Dimensions D (mm)
57
Dimension F (mm)
29.5
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
1.0
Structure
Type of relief
Port Size
1/8
Body Size
1/8
Dimensions C (mm)
26.5
Dimensions B (mm)
94
Adapted Bracket
AR20P-270AS
Dimension K(mm)
34
Type
Bracket with square-shaped embedding type pressure gauge (with a limit indicator)
Weight (kg)
0.26 (in however, the case of standard specification)
Dimension Q(mm)
2.3
Dimension G(mm)
2
Dimensions J (mm)
30
Fluid
Air
Dimensions N (mm)
15.4
Dimensions M (mm)
5.4
Dimensions p (mm)
55
Compatible Pressure Gauge
G36-10-01
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimensions L (mm)
44
Set Pressure Range (MPa)
0.05 - 0.85
Overall Length (mm)
94
Dimensions E (mm)
65
Relief Pressure
Setting-pressure+0.05MPa (at however, the time of relief flow 0.1l / min (ANR))