Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Regulator (AR 20 - 0 ~)
  • Regulator (AR 20 - 0 ~)
  • Regulator (AR 20 - 0 ~)

Regulator (AR 20 - 0 ~) AR20-02BE

by SMC
Item.#
00607616
Mfr.#
AR20-02BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Set Pressure Range (MPa)
0.05 - 0.85
Dimension Q(mm)
2.3
Dimension G(mm)
2
Fluid
Air
Dimensions M (mm)
5.4
Compatible Pressure Gauge
G36-10-01
Dimensions B (mm)
94
Dimensions E (mm)
65
Dimension F (mm)
29.5
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
44
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Structure
Relief type
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)
Type
With bracket and squareuare embedded type pressure gauge (with limit indicator)
Assured Withstand Pressure (MPa)
1.5
Dimension K(mm)
34
Dimensions J (mm)
30
Dimensions N (mm)
15.4
Dimensions p (mm)
55
Dimensions C (mm)
26.5
Adapted Bracket
AR20P-270AS
Dimensions D (mm)
57
Dimensions A (mm)
40
Body Size
1/8
Overall Length (mm)
94
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Port Size
1/4
Weight (kg)
0.26 (in the case of standard specifications)