Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR30-02BE

by SMC
Item.#
00607643
Mfr.#
AR30-02BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Dimension F (mm)
30.5
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Structure
Relief type
Port Size
1/4
Body Size
3/8
Dimensions C (mm)
31
Dimensions B (mm)
116
Adapted Bracket
AR30P-270AS
Dimension K(mm)
40
Dimension G(mm)
3.5
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)
Type
With bracket and squareuare embedded type pressure gauge (with limit indicator)
Dimension Q(mm)
2.3
Dimensions J (mm)
41
Fluid
Air
Dimensions N (mm)
8
Dimensions M (mm)
6.5
Dimensions p (mm)
53
Compatible Pressure Gauge
G36-10-01
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions L (mm)
46
Set Pressure Range (MPa)
0.05 - 0.85
Overall Length (mm)
116
Dimensions E (mm)
66
Dimensions D (mm)
59
Weight (kg)
0.29 (in the case of standard specifications)