Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR30-03BE

by SMC
Item.#
00607652
Mfr.#
AR30-03BE
Package Qty.
1PC
Ship pack of
1
61.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Structure
Relief type
Port Size
3/8
Body Size
3/8
Dimensions C (mm)
31
Dimensions B (mm)
116
Adapted Bracket
AR30P-270AS
Dimension K(mm)
40
Dimension G(mm)
3.5
Dimensions J (mm)
41
Fluid
Air
Dimensions N (mm)
8
Type
With bracket and squareuare embedded type pressure gauge (with limit indicator)
Weight (kg)
0.29 (in the case of standard specifications)
Dimension Q(mm)
2.3
Dimensions M (mm)
6.5
Dimensions p (mm)
53
Compatible Pressure Gauge
G36-10-01
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions L (mm)
46
Set Pressure Range (MPa)
0.05 - 0.85
Overall Length (mm)
116
Dimensions E (mm)
66
Dimensions D (mm)
59
Dimension F (mm)
30.5
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)