Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR40-03BE

by SMC
Item.#
00607677
Mfr.#
AR40-03BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions L (mm)
54
Set Pressure Range (MPa)
0.05 - 0.85
Overall Length (mm)
128
Dimensions E (mm)
74
Dimensions D (mm)
68
Dimension F (mm)
35
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Structure
Relief type
Port Size
3/8
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)
Type
With bracket and squareuare embedded type pressure gauge (with limit indicator)
Dimension Q(mm)
2.3
Body Size
1/2
Dimensions C (mm)
36
Dimensions B (mm)
128
Adapted Bracket
AR40P-270AS
Dimension K(mm)
54
Dimension G(mm)
3.5
Dimensions J (mm)
50
Fluid
Air
Dimensions N (mm)
10.5
Dimensions M (mm)
8.5
Dimensions p (mm)
70
Compatible Pressure Gauge
G46-10-02
Weight (kg)
0.44 (in the case of standard specifications)