Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR40-04BE

by SMC
Item.#
00607686
Mfr.#
AR40-04BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Dimension G(mm)
3.5
Dimensions J (mm)
50
Fluid
Air
Dimensions N (mm)
10.5
Dimensions M (mm)
8.5
Dimensions p (mm)
70
Compatible Pressure Gauge
G46-10-02
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimensions L (mm)
54
Set Pressure Range (MPa)
0.05 - 0.85
Overall Length (mm)
128
Relief Pressure
Setting-pressure+0.05MPa (at however, the time of relief flow 0.1l / min (ANR))
Type
Bracket with square-shaped embedding type pressure gauge (with a limit indicator)
Dimension Q(mm)
2.3
Dimensions E (mm)
74
Dimensions D (mm)
68
Dimension F (mm)
35
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Structure
Type of relief
Port Size
1/2
Body Size
1/2
Dimensions C (mm)
36
Dimensions B (mm)
128
Adapted Bracket
AR40P-270AS
Dimension K(mm)
54
Weight (kg)
0.44 (in however, the case of standard specification)