Buy more than* S$200* and get FREE SHIPPING

  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge
  • Regulator with Bracket and Pressure Gauge

Regulator with Bracket and Pressure Gauge AR40-06BE

by SMC
Item.#
00607695
Mfr.#
AR40-06BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Specification
With bracket and square embedded type pressure gauge (with limit indicator)
Dimensions B (mm)
129
Adapted Bracket
AR40P-270AS
Dimension K(mm)
54
Dimension G(mm)
3
Dimensions J (mm)
50
Fluid
Air
Dimensions N (mm)
10.5
Dimensions M (mm)
8.5
Dimensions p (mm)
70
Compatible Pressure Gauge
G46-10-02
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Relief Pressure
Set pressure + 0.05MPa (However relief flow 0.1l / min (ANR) when
Type
Bracket, with pressure gauge square-shaped, embedded type (with limit indicator)
Dimension Q(mm)
2.3
Dimensions L (mm)
56
Set Pressure Range (MPa)
0.05 to 0.85
Overall Length (mm)
129
Dimensions E (mm)
74
Dimensions D (mm)
68
Dimension F (mm)
35
Dimensions A (mm)
75
Maximum Working Pressure (MPa)
1
Structure
Relief type
Port Size
41702
Body Size
41641
Dimensions C (mm)
36
Weight (kg)
(Inthecaseofstandardspecificationhowever)0.47